Order Entry
Export
Orders LinkContactUsLinkComponent
Flasks, Erlenmeyer, with Quickfit® ground joint

Flasks, Erlenmeyer, with Quickfit® ground joint

25 ml, 70 mm, 42 mm, 19/26 NS
Catalog # 201-8417
Supplier:   SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Catalog # 201-8417
Supplier:  SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Flasks, Erlenmeyer, with Quickfit® ground joint

25 ml, 70 mm, 42 mm, 19/26 NS

Price
76,10 €
Log in for availability
1 * 5 items
Product Details & Documents

PYREX® borosilicate glass, clear. With matt white labelling area.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

ISO 4797

Certifications: ISO 4797

Specifications
  • Ext.Ø:
    42 mm
  • Socket size:
    19/26 NS
  • Capacity:
    25 ml
  • Height:
    70 mm
  • Seq:
    04