Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle, Azlon®

Measuring beakers with handle, Azlon®

500 ml, 140 mm, 90 mm, 100 ml
Catalog # 213-0147
Supplier:   SciLabware
Measuring beakers with handle, Azlon®
Catalog # 213-0147
Supplier:  SciLabware
Measuring beakers with handle, Azlon®
Measuring beakers with handle, Azlon®

500 ml, 140 mm, 90 mm, 100 ml

Price
5,80 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly translucent with blue graduations.

  • Robust jugs with crisp blue graduations
  • Autoclavable at +121 °C, durable with good chemical resistance
  • Ergonomically designed handle for easy carrying
Specifications
  • Ext.Ø:
    90 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    500 ml
  • Height:
    140 mm
  • Seq:
    04