Chamber slides, Nunc™ Lab-Tek™
Eight chambers, 0,2 − 0,4 ml, 0,8 cm², Permanox™
734-2126
PS medium chamber on glass or Permanox™ plastic slide.
- Cells grow on a standard microscope slide
- No cell transfer needed prior to visualisation/staining
- Upper chamber can be removed when culturing is complete
Suitable for use with fluorescent labels.
- Growth area:0,8 cm²
- Recommended working volume:0,2 − 0,4 ml
- Description:Eight chambers
- Material:Permanox™
- Seq:013
- Cat. No.:734-2126
- Environmental certification:IRECS; ISO14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



