Order Entry
Export
Orders LinkContactUsLinkComponent
Aerosol filter holders

Aerosol filter holders

Open filter holder, Stainless steel, 47 mm, 69 mm
Catalog # MILFXX5004710
Supplier:   Merck
Aerosol filter holders
Catalog # MILFXX5004710
Supplier:  Merck
Aerosol filter holders
Aerosol filter holders

Open filter holder, Stainless steel, 47 mm, 69 mm

Price
1 000,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Vacuum-filter air or other gases from open atmospheres or from closed systems for particulate contamination analysis.

Specifications
  • Ext.Ø:
    69 mm
  • For Ø:
    47 mm
  • Description:
    Open filter holder
  • Material:
    Stainless steel
  • Seq:
    02
  • Filtration area:
    9,6 cm²
  • Cat. No.:
    MILFXX5004710
  • Type:
    Aerosol
  • Inlet/outlet connections:
    Hose connector (11 mm O.D.), threaded for flow-limiting orifices
  • Dimensions:
    Length: 102 mm, Ø: 69 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Aerosol adapter, Luer-Slip™ to ¹/₄ - ³/₈" internal diameter hose, stainless steel
    Aerosol adapter, Luer-Slip™ to ¹/₄ - ³/₈" internal diameter hose, stainless steel
    MILFXX6200004
    Log in for availability
    1 * 1 items - 210,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Flow-limiting orifice, 2 L/min, stainless steel, non sterile
    Flow-limiting orifice, 2 L/min, stainless steel, non sterile
    MILFXX5000020
    Log in for availability
    1 * 1 items - 145,00 €