Cryoboxes, Nunc™
5×5, CryoTubes™ 1,0 - 1,8 ml, Brown, 75×75×51 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Cardboard, white or brown.
- With grid insert
Designed for cryogenic storage of Nunc™ CryoTubes™.
Certificates
Search by Lot NumberSpecifications
- Compartments:5×5
- For:CryoTubes™ 1,0 - 1,8 ml
- W×D×H ext.:75×75×51 mm
- Colour:Brown
- Seq:01
- Cat. No.:479-0020
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



