Chamber slides, Nunc™ Lab-Tek™
Two chambers, 1,2 − 2 ml, 4,2 cm², PS
734-2058
Jump to:
PS medium chamber on glass or Permanox™ plastic slide.
- Cells grow on a standard microscope slide
- No cell transfer needed prior to visualisation/staining
- Upper chamber can be removed when culturing is complete
Suitable for use with fluorescent labels.
Specifications
- Growth area:4,2 cm²
- Recommended working volume:1,2 − 2 ml
- Description:Two chambers
- Material:PS
- Seq:002
- Cat. No.:734-2058
- Environmental certification:IRECS; ISO14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- DescriptionL×W
- 732-3644Coverglass for 16-well chamber slide22×47 mmLog in for availability1 * 96 items - 107,00 €



