Order Entry
Export
Orders LinkContactUsLinkComponent
Bottles, narrow neck, round, with thread

Bottles, narrow neck, round, with thread

15 ml, 18 mm, 26,6 mm, 57,2 mm, Clear
Catalog # 216-0572
Supplier:   GRAVIS
Bottles, narrow neck, round, with thread
Catalog # 216-0572
Supplier:  GRAVIS
Bottles, narrow neck, round, with thread
Bottles, narrow neck, round, with thread

15 ml, 18 mm, 26,6 mm, 57,2 mm, Clear

Price
160,00 €
Log in for availability
1 * 216 items
Product Details & Documents

In soda-lime glass.

  • White (215-2583, 215-0572 and 215-2584)
  • Brown (215-2585 and 215-2586)

These screwed round mini bottles are available in three volumes.

 : The capsules are ordered separately.

Documents

Specifications
  • Ext.Ø:
    26,6 mm
  • Thread:
    18 mm
  • Capacity:
    15 ml
  • Colour:
    Clear
  • Height:
    57,2 mm
  • Seq:
    04
Complementary Products

Product Information

  • Catalog #
    Description
    Thread
    Colour
    Availability
    Price
  • 215-2681
    with black Butyl/PTFE seal
    18 mm
    Black
    Log in for availability
    1 * 100 items - 133,00 €

  • 216-0573
    with POLYLEX joint PH 18
    18 mm
    Black
    Log in for availability
    1 * 100 items - 29,10 €

  • 215-2696
    with rubber liner
    18 mm
    Black
    Log in for availability
    1 * 100 items - 48,10 €