Order Entry
Export
Orders LinkContactUsLinkComponent
 

Sample bottles

30 ml, 30 mm, 33 mm, 76 mm, 24 mm
  215-2636
Sample bottles
  215-2636
 :  
Sample bottles
Sample bottles

30 ml, 30 mm, 33 mm, 76 mm, 24 mm

 

Glass.

  • Screw ring
  • Different sizes
  • Capsules of different formats and materials for a wide variety of applications

Wide neck.

PH30 and PH40 ring.

 : Supplied without capsules (to be selected separately).

 
  • Ext.Ø:
    33 mm
  • Thread:
    30 mm
  • Capacity:
    30 ml
  • Height:
    76 mm
  • Neck I-Ø:
    24 mm