Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes with Quickfit® ground sockets

Test tubes with Quickfit® ground sockets

19 ml, 150 mm, 19 mm, 14/23 NS
Catalog # 201-8622
Supplier:   SciLabware
Test tubes with Quickfit® ground sockets
Catalog # 201-8622
Supplier:  SciLabware
Test tubes with Quickfit® ground sockets
Test tubes with Quickfit® ground sockets

19 ml, 150 mm, 19 mm, 14/23 NS

Price
71,90 €
Log in for availability
1 * 5 items
Product Details & Documents

Pyrex® borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Standard ground sockets.

Ordering information: Stoppers have to be ordered separately.

Specifications
  • Ext.Ø:
    19 mm
  • Socket size:
    14/23 NS
  • Capacity:
    19 ml
  • Length:
    150 mm
  • Seq:
    06