Test tubes with Quickfit® ground sockets
15 ml, 125 mm, 19 mm, 14/23 NS
Catalog # 201-8621
Supplier: SciLabware
Jump to:
Product Details & Documents
Pyrex® borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Standard ground sockets.
Ordering information: Stoppers have to be ordered separately.
Specifications
- Ext.Ø:19 mm
- Socket size:14/23 NS
- Capacity:15 ml
- Length:125 mm
- Seq:05



