Order Entry
Export
Orders LinkContactUsLinkComponent
 

Test tubes with Quickfit® ground sockets

10 ml, 100 mm, 17 mm, 12/21 NS
Catalog # 201-8623
Supplier:   SciLabware
Test tubes with Quickfit® ground sockets
Catalog # 201-8623
Supplier:  SciLabware
Test tubes with Quickfit® ground sockets
Test tubes with Quickfit® ground sockets

10 ml, 100 mm, 17 mm, 12/21 NS

Price
76,90 €
Log in for availability
1 * 5 items
Product Details & Documents

Pyrex® borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Standard ground sockets.

 : Stoppers have to be ordered separately.

Specifications
  • Ext.Ø:
    17 mm
  • Socket size:
    12/21 NS
  • Capacity:
    10 ml
  • Length:
    100 mm
  • Seq:
    02