Order Entry
Export
Orders LinkContactUsLinkComponent
Precision thermometers, Safe BIO-TEMP®

Precision thermometers, Safe BIO-TEMP®

+20…+50 °C, ±0,5 °C, 0,5 °C, 150 mm, Blue organic liquid, Total, 6 - 7 mm
Catalog # ALLA5980T050-T-QP
Supplier:   Alla France
Precision thermometers, Safe BIO-TEMP®
Catalog # ALLA5980T050-T-QP
Supplier:  Alla France
Precision thermometers, Safe BIO-TEMP®
Precision thermometers, Safe BIO-TEMP®

+20…+50 °C, ±0,5 °C, 0,5 °C, 150 mm, Blue organic liquid, Total, 6 - 7 mm

Price
162,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Mercury-free thermometers with yellow back glass.

  • PTFE coated thermometer filled with environmentally safe blue organic filling liquid, for extra security
  • A high density PE base houses the reservoir of the thermometer, acting as a type of thermal brake
  • Instrument can be free-standing or attached

Ordering information: Supplied with adhesive strip and magnet, in a recyclable sturdy plastic concertina box, ideal for secure storage when not in use, and with a conformity certificate, (on request) can be supplied with 'EU' Traceable calibration certificate.

Specifications
  • Ø:
    6 - 7 mm
  • Immersion depth:
    Total
  • Length:
    150 mm
  • Seq:
    03
  • Accuracy:
    ±0,5 °C
  • Division:
    0,5 °C
  • Filling:
    Blue organic liquid
  • Range:
    +20…+50 °C