Order Entry
Export
Orders LinkContactUsLinkComponent
Baths, digital, Clifton Duobaths

Baths, digital, Clifton Duobaths

NE2D-4/4, RT* 5...99 °C, ±0,2 °C, 0,8 kW, 4/4 L, 150×300×150/ 150×300×150 mm, 361×332×290 mm, 7,0 kg
Catalog # 462-0074
Supplier:   NICKEL ELECTRO
Baths, digital, Clifton Duobaths
Catalog # 462-0074
Supplier:  NICKEL ELECTRO
Baths, digital, Clifton Duobaths
Baths, digital, Clifton Duobaths

NE2D-4/4, RT* 5...99 °C, ±0,2 °C, 0,8 kW, 4/4 L, 150×300×150/ 150×300×150 mm, 361×332×290 mm, 7,0 kg

Price
2 750,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Two independently controlled unstirred baths are combined in one space saving unit. A painted durable steel outer case houses two corrosion resistant stainless steel tanks, each containing a perforated tray. This digital range is ideal where two different temperatures and immersion depths are routinely required, and for incubation routines requiring minimal heat loss. The heaters are mounted on the underside of each tank giving a totally clear reservoir.

  • The dual bath eliminates problems associated with water level/disturbance when placing and removing containers
  • Minimal cross transfer of heat between chambers
  • PID controller with LED display of actual temperature with 0,1 °C resolution. Built-in timer and auto setting alarms for protection on digital units
  • Control options either temperature control only or temperature and time, settings retained in memory
  • Anti-bacterial paint finish that actively inhibits bacterial growth

Ordering information: Supplied with three stainless steel perforated trays, two conventional height, and one taller for bijou bottles, but without racks or lid. Lids are recommended when working above 60 °C. Please order required accessories separately.

Caution: *RT = Ambient

Specifications
  • Heating capacity:
    0,8 kW
  • Temperature Range:
    RT* 5...99 °C
  • Weight:
    7,0 kg
  • Capacity:
    4/4 L
  • W×D×H:
    361×332×290 mm
  • Bath W×D×H:
    150×300×150/ 150×300×150 mm
  • Temp. stability:
    ±0,2 °C
  • Type:
    NE2D-4/4