Order Entry
Export
Orders LinkContactUsLinkComponent
Ladle scoops

Ladle scoops

250 ml, 400 mm, 100 mm, Stainless steel 18/10
Catalog # BOCH8794
Supplier:   BOCHEM
Ladle scoops
Catalog # BOCH8794
Supplier:  BOCHEM
Ladle scoops
Ladle scoops

250 ml, 400 mm, 100 mm, Stainless steel 18/10

Price
38,70 €
Log in for availability
1 * 1 items
Product Details & Documents

These ladle scoops with round handles (Ø 8 m) are made of 18/10 stainless steel.

Specifications
  • Ø:
    100 mm
  • Capacity:
    250 ml
  • Length:
    400 mm
  • Material:
    Stainless steel 18/10
  • Seq:
    05