Multi-tube racks, NovaRack
Rack for microcentrifuge tubes, culture tubes, centrifuge tubes, blood collection tubes and cryo vials, Red, 1/7/14/24, 50/15/1,5 - 4/0,5 - 2 ml, PP
DIVENORC-1000
PP, coloured
The NovaRack™ versatile racks are suitable for test tubes and vials of different sizes on the same surface. It can accomodate 24 microcentrifuge tubes (0,5 to 2 ml), 14 tubes (12×75 mm culture tube, cryovial and a variety of blood collection tubes), 7 tubes (15 ml centrifuge tube) and one 50 ml tube. The numeric labeling for each tube cavity allows easy identification of the tubes. Stackable.
- For tubes:50/15/1,5 - 4/0,5 - 2 ml
- No. of Holes:1/7/14/24
- Colour:Red
- Description:Rack for microcentrifuge tubes, culture tubes, centrifuge tubes, blood collection tubes and cryo vials
- Material:PP
- Seq:01



