Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beaker with handle, Azlon®

Measuring beaker with handle, Azlon®

5000 ml, 270 mm, 200 mm, 500 ml
Catalog # 213-0159
Supplier:   SciLabware
Measuring beaker with handle, Azlon®
Catalog # 213-0159
Supplier:  SciLabware
Measuring beaker with handle, Azlon®
Measuring beaker with handle, Azlon®

5000 ml, 270 mm, 200 mm, 500 ml

Price
28,90 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly transparent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use and a wide variety of other applications. Clear moulded graduations. Ergonomically designed handle with thumb grip for easy carrying.

Specifications
  • Ext.Ø:
    200 mm
  • Graduation Interval:
    500 ml
  • Capacity:
    5000 ml
  • Height:
    270 mm
  • Seq:
    08