Measuring beaker with handle, Azlon®
1000 ml, 180 mm, 104 mm, 100 ml
Catalog # 213-0156
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, highly transparent.
- Good chemical resistance
- Resistant to heat up to 121 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. Clear moulded graduations. Ergonomically designed handle with thumb grip for easy carrying.
Specifications
- Ext.Ø:104 mm
- Graduation Interval:100 ml
- Capacity:1000 ml
- Height:180 mm
- Seq:05



