Measuring beaker with handle, Azlon®
500 ml, 140 mm, 90 mm, 50 ml
Catalog # 213-0155
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, highly transparent.
- Good chemical resistance
- Resistant to heat up to 121 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. Clear moulded graduations. Ergonomically designed handle with thumb grip for easy carrying.
Specifications
- Ext.Ø:90 mm
- Graduation Interval:50 ml
- Capacity:500 ml
- Height:140 mm
- Seq:04



