Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beaker with handle, Azlon®

Measuring beaker with handle, Azlon®

250 ml, 120 mm, 70 mm, 50 ml
Catalog # 213-0154
Supplier:   SciLabware
Measuring beaker with handle, Azlon®
Catalog # 213-0154
Supplier:  SciLabware
Measuring beaker with handle, Azlon®
Measuring beaker with handle, Azlon®

250 ml, 120 mm, 70 mm, 50 ml

Price
3,80 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly transparent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use and a wide variety of other applications. Clear moulded graduations. Ergonomically designed handle with thumb grip for easy carrying.

Specifications
  • Ext.Ø:
    70 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    250 ml
  • Height:
    120 mm
  • Seq:
    03