Sealing tapes
Sealing tape, PetriSEAL™, Blue, 13,0 mm
Catalog # DIVEPSEAL-108B
Supplier: DIVERSIFIED BIOTECH
Jump to:
Product Details & Documents
Sealing tapes in different colours.
- Different sizes
- Temperature resistant
- Chemically resistant
Length: 2,7 m
Specifications
- Width:13,0 mm
- Colour:Blue
- Description:Sealing tape, PetriSEAL™
- Seq:01



