Order Entry
Export
Orders LinkContactUsLinkComponent
Sealing tapes

Sealing tapes

Sealing tape, PetriSEAL™, Transparent, 13,0 mm
Catalog # DIVEPSEAL-108C
Supplier:   DIVERSIFIED BIOTECH
Sealing tapes
Catalog # DIVEPSEAL-108C
Sealing tapes
Sealing tapes

Sealing tape, PetriSEAL™, Transparent, 13,0 mm

Price
96,80 €
Log in for availability
1 * 1 items
Product Details & Documents

Sealing tapes in different colours.

  • Different sizes
  • Temperature resistant
  • Chemically resistant

Length: 2,7 m

Specifications
  • Width:
    13,0 mm
  • Colour:
    Transparent
  • Description:
    Sealing tape, PetriSEAL™
  • Seq:
    02