Sealing tapes
Sealing tape, ContaineriSEAL™, Red, 19,0 mm
Catalog # DIVECSEAL-75R
Supplier: DIVERSIFIED BIOTECH
Jump to:
Product Details & Documents
Sealing tapes in different colours.
- Different sizes
- Temperature resistant
- Chemically resistant
Length: 2,7 m
Specifications
- Width:19,0 mm
- Colour:Red
- Description:Sealing tape, ContaineriSEAL™
- Seq:06



