Sample storage convenience kits
Convenience kits, 12,00 ml, 19×65 mm, Yes, Open top, PP, Black, White PTFE/clear silicone, 0,01/0,05"
NSCAB7990-12
These sample storage unassembled convenience kits save time during sample preparation.
- Solid top convenience kits include matched quantities of vials and screw caps with pre-assembled septa
- Open top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags
- Cap included:Yes
- Cap material:PP
- Ø×H:19×65 mm
- Septum:White PTFE/clear silicone
- Capacity:12,00 ml
- Description:Convenience kits
- Seq:07
- Thickness:0,01/0,05"
- Cap type:Open top
- Cap colour:Black



