Caps, Versilic®
14,0 mm
Catalog # 217-0003
Supplier: Saint Gobain Life Sciences
Jump to:
Product Details & Documents
Made of translucent silicone. Ideal for protecting piping/tubing or protruding cylindrical components during transport and all operations that require aperture protection. (against knocks, splashes, paint and more).
- Outstanding sealing and protection from the outside
- Can be perforated and autoclaved
- Resistant to ageing, ozone and repeated sterilisation
The size given corresponds to the Ext. Ø of the vessel to be capped in mm. Resistant to temperatures from −60 to +220 °C (up to 250 °C for short periods).
Documents
Certificates
Search by Lot NumberSpecifications
- For Ø ext.:14,0 mm
- Seq:03