Volumetric flasks, class B, Azlon®
100 ml, 14/23, 0,20 ± ml
Catalog # 214-0117
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, translucent, with PE stopper.
- Class B tolerances with a clear easy to read calibration line
- Feature a mixing chamber at the top of each flask's neck
- Exposure to temperatures above 60 °C may affect accuracy
- Cleaning with mild alkaline detergents recommended up to 60 °C
Certifications: ISO 1042
Specifications
- NS:14/23
- Capacity:100 ml
- Tolerance:0,20 ± ml



