Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle, Azlon®

Measuring beakers with handle, Azlon®

2000 ml, 214 mm, 150 mm, 500 ml
Catalog # 213-0149
Supplier:   SciLabware
Measuring beakers with handle, Azlon®
Catalog # 213-0149
Supplier:  SciLabware
Measuring beakers with handle, Azlon®
Measuring beakers with handle, Azlon®

2000 ml, 214 mm, 150 mm, 500 ml

Price
14,60 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly translucent with blue graduations.

  • Robust jugs with crisp blue graduations
  • Autoclavable at +121 °C, durable with good chemical resistance
  • Ergonomically designed handle for easy carrying
Specifications
  • Ext.Ø:
    150 mm
  • Graduation Interval:
    500 ml
  • Capacity:
    2000 ml
  • Height:
    214 mm
  • Seq:
    06