Burettes, straight stopcock, Schellbach stripe, PYREX®
10 ml, 0,05 ml, 570 mm
Catalog # 612-0214
Supplier: SciLabware
Jump to:
Product Details & Documents
Borosilicate glass, Class AS.
- Calibrated to deliver ‘Ex’, conformity certified with dated batch identification
- Funnel top to make filling easier and safer
- Graduations and inscriptions in blue enamel
- Choice of stopcock in glass or PTFE
DIN 12 700
Certifications: ISO 385
Documents
Specifications
- Capacity:10 ml
- Length:570 mm
- Seq:5
- Division:0,05 ml



