Order Entry
Export
Orders LinkContactUsLinkComponent
Jacketed beakers, tall form

Jacketed beakers, tall form

2000 ml, 280 mm, 130 mm
Catalog # 213-0054
Supplier:   SciLabware
Jacketed beakers, tall form
Catalog # 213-0054
Supplier:  SciLabware
Jacketed beakers, tall form
Jacketed beakers, tall form

2000 ml, 280 mm, 130 mm

Price
518,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PYREX®, borosilicate glass, without spout.

  • Very good chemical resistance
  • Very good thermal resistance
  • With screw thread and plastic threaded tubing connectors
  • Tube nozzles with 11 mm ext. diameter (Ø) for 250 and 600 ml beakers and 14 mm ext. diameter (Ø) for 1000 and 2000 ml beakers

For maintaining liquid samples at a constant temperature. The temperature controlling medium is pumped through the double-walled jacket by means of a recirculating thermostat.

Documents

Specifications
  • Ext.Ø:
    130 mm
  • Capacity:
    2000 ml
  • Height:
    280 mm
  • Seq:
    04