Order Entry
Export
Orders LinkContactUsLinkComponent
Disposable culture tubes

Disposable culture tubes

5 ml, PS, natural, 75 mm, 12 mm
Catalog # 212-9598
Supplier:   Simport Scientific
Disposable culture tubes
Catalog # 212-9598
Supplier:  Simport Scientific
Disposable culture tubes
Disposable culture tubes

5 ml, PS, natural, 75 mm, 12 mm

Price
123,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

PS or PP.

  • Manufactured without the use of release agents that could cause errors and interference in RIA tests
  • Precision moulding ensures uniform size and shape
  • PP tubes are translucent, can withstand centrifugation speeds over 3000×g, are suitable for most common acids, solvents and alkalis at room temperature, are almost unbreakable, and can be sterilised at 120 °C
  • PS tubes are transparent, will withstand centrifugation speeds up to 1400×g, can tolerate aqueous solutions, mild bases and weak acids (but not organic solvents, aromatic or chlorinated hydrocarbons), and cannot be autoclaved

For use in bacteriology, radioimmunoassay (RIA), coagulation, and other routine laboratory procedures.

Documents

Specifications
  • Ø:
    12 mm
  • Capacity:
    5 ml
  • Description:
    PS, natural
  • Height:
    75 mm
  • Seq:
    15