Order Entry
Export
Orders LinkContactUsLinkComponent
Legacy Step-On Containers

Legacy Step-On Containers

White, PE, 30 L, 413×400×435 mm
Catalog # 129-0395
Legacy Step-On Containers
Catalog # 129-0395
Legacy Step-On Containers
Legacy Step-On Containers

White, PE, 30 L, 413×400×435 mm

Price
225,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These Rubbermaid Commercial step-on containers provide sanitary waste management.

  • Slow close, integrated lid damper keeps odours and bacteria from escaping
  • Puncture-resistant, all-plastic construction
  • Ideal for medical waste containment
  • Quiet, heavy-duty pedal for hands-free, sanitary use
  • Compliant with industry standards, such as FM, OSHA, and OBRA
  • Supplied with a five-year warranty

The Legacy step-on container enables hands-free sanitary waste management. These trash cans are ideal for areas where medical waste originates, including patient rooms, lab procedure rooms, and emergency rooms. The garbage can features tough, puncture-resistant, all-plastic construction and a quiet, heavy-duty pedal for hands-free sanitary use. These garbage cans offer a slow close integrated lid damper to help keep odours and bacteria from escaping.

Specifications
  • Capacity:
    30 L
  • Colour:
    White
  • Material:
    PE
  • Seq:
    03
  • W×D×H:
    413×400×435 mm