Disposable cuvettes
Macro, 300 – 900 nm (≤±0,004 @320 nm), 12,5 mm, 45 mm, 2,5 ml, 10 mm, PMMA
Supplier: Brand
Jump to:
Product Details & Documents
Disposable macro or semi-micro cuvettes made of PS or PMMA for kinetic measurements.
- Arrow indicates optical path orientation
- Clear and clean 10 mm optical path
- Recessed windows protect against scratches
PS cuvettes - range of application: 340 nm to 900 nm; standard deviation at 360 nm ≤±0.005 extinction units.
External: Cuvette:12.5×12.5×45 mm
Window: Macro cuvette: 10×35 mm
Window: Semi-micro cuvette: 4.5×23 mm
Delivery information: Supplied grouped by mould cavity number to ensure lowest variation of extinction coefficient.
Packaging: In a resealable, practical packaging.
Documents
Specifications
- Ext.Ø:12,5 mm
- Path length:10 mm
- Type:Macro
- Volume:2,5 ml
- Window material:PMMA
- Height:45 mm
- Seq:003
- Range:300 – 900 nm (≤±0,004 @320 nm)



