Order Entry
Export
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ Certify II

Solid phase extraction cartridges, Bond Elut™ Certify II

Straight barrel cartridge, Certify II, 60 Å, 40 µm, 3 ml, 200 mg
Catalog # VARI12102080
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify II
Catalog # VARI12102080
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify II

Straight barrel cartridge, Certify II, 60 Å, 40 µm, 3 ml, 200 mg

Price
209,71 €
Log in for availability
1 * 50 items
Product Details & Documents

Bond Elut™ Certify II was developed specifically for the rapid and effective extraction of acidic drugs and metabolites from urine and other biological matrices. Certify II is a mixed-mode cartridge packed with non-polar C8 and strong anion exchange (SAX) sorbent. It has been optimised for acidic drugs such as 11-nor-delta-9-tetrahydrocannibinol-carboxylic acid, salicylic acid, ibuprofen, acetaminophen and other compounds that possess both non-polar and anionic characteristics.

  • Ideal for non-polar and anionic compounds
  • Optimised for acidic drug analysis
  • Bimodal, non-polar and strong anion exchange
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    06
  • Bed weight:
    200 mg
  • Phase:
    Certify II
  • Carbon load:
    8,6%
  • Cat. No.:
    VARI12102080
  • Endcapped:
    No
  • Surface area:
    500 m²/g