Order Entry
Export
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ PSA

Solid phase extraction cartridges, Bond Elut™ PSA

Straight barrel cartridge, PSA, 60 Å, 40 µm, 1 ml, 100 mg
Catalog # VARI12102015
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ PSA
Catalog # VARI12102015
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ PSA

Straight barrel cartridge, PSA, 60 Å, 40 µm, 1 ml, 100 mg

Price
364,19 €
Log in for availability
1 * 100 items
Product Details & Documents

Bond Elut™ PSA is an alkylated amine sorbent that contains two different amino functionalities, one secondary and one primary. This gives a slightly higher pKa and ionic capacity compared to Bond Elut™ NH₂. The PSA functional group is a very effective bidentate ligand and is therefore an excellent sorbent for chelation applications. PSA has a significantly higher carbon load than most amino functional sorbents and thus is a better choice for polar compounds, which retain too strongly on Bond Elut™ NH₂.

  • Very effective bidentate ligand
  • Alternative choice for polar compounds to Bond Elut™ NH₂
  • Higher ionic capacity than NH₂
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    03
  • Bed weight:
    100 mg
  • Phase:
    PSA
  • Carbon load:
    7,5%
  • Cat. No.:
    VARI12102015
  • Endcapped:
    No
  • Surface area:
    500 m²/g