Cryoboxes B13/B15/B25
25, Natural, 130×130×125 mm
GLWAB25
: GLW
PP, natural or coloured.
- Autoclavable up to +121 °C and use in freezer down to -90 °C
- The included clear lid offers a view of the contents without opening the cryobox
- Drainage holes in base for easy opening the box at low temperatures
- For light sensitive samples please choose the color Black/black
Suitable for 25 tubes, arranged in 5 x 5 compartments with 17 mm diameter
B13-Series, height variable 70-80 mm
Designed for 6 ml up to 9 ml sample vials and test tubes. Generic tube size up to 80 mm height and 17 mm diameter.
B15-Series, height variable 95-105 mm
Designed for 11 ml up to 14 ml sample vials, test tubes and culture tubes. Generic tube size up to 105 mm height and 17 mm diameter.
B25-Series, height fix 125 mm
Designed for 15 ml up to 18 ml sample vials, test tubes and culture tubes. Generic tube size up to 125 mm height and 17 mm diameter.
- Compartments:25
- W×D×H ext.:130×130×125 mm
- Colour:Natural
- Seq:19



