Bottles, wide neck, HDPE, rectangular, with screw cap, Nalgene®
250 ml, Wide mouth rectangular bottle, 38-415, HDPE, Natural, 28 mm, 117 mm, 76×51×117 mm, Yes, PP, Natural, 38 mm, Screw cap
Catalog # NALG312007-0008
Supplier: Thermo Fisher Scientific
Bottles, wide neck, HDPE, rectangular, with screw cap, Nalgene®
Catalog # NALG312007-0008
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
HDPE, translucent, with PP screw cap.
- Good chemical resistance
- Heat resistant up to +120 °C
- Leakproof
- Non sterile
Ideal for collecting, storing and shipping samples or storing liquids and dry substances. Space saving rectangular base.
: Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:38 mm
- Closure type:Screw cap
- Thread:38-415
- Capacity:250 ml
- Description:Wide mouth rectangular bottle
- Height:117 mm
- Material:HDPE
- Seq:02
- W×D×H:76×51×117 mm
- Cap colour:Natural
- Neck I-Ø:28 mm
- Bottle colour:Natural
- Cat. No.:NALG312007-0008
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



