PLOT columns, CP-PoraBOND Q
Capillary, 5,00 µm, 0,32 mm, 10 m
Catalog # VARICP7350
Supplier: VARIAN
Jump to:
Product Details & Documents
PLOT columns are ideal for separating compounds that are gases at room temperatures.
- For analysing volatile solvents and hydrocarbons
- Bonded PLOT column for more reliable results
- Extended analysis of hydrocarbons for broader application range
- Increased maximum temperature for greater productivity
- Porous polymer is pure and has virtually no catalytic activity
The use of bonding technology in the CP-PoraBOND Q also reduces the presence of loose particles that cause detector spiking, so there is no need for particle traps.
Specifications
- Column Format:Capillary
- Film thickness:5,00 µm
- Ø int.:0,32 mm
- Length:10 m
- Seq:02



