Test tubes, with screw cap
15 ml, 120 mm, 17 mm, individually wrapped
Catalog # KIMA17122
Supplier: KIMA SAS DI CHIARIN RENZO
Jump to:
Product Details & Documents
PP, translucent.
- Excellent chemical resistance
- Excellent temperature resistance
Universal tubes for a wide range of applications.
Specifications
- Ext.Ø:17 mm
- Packed:individually wrapped
- Capacity:15 ml
- Length:120 mm



