Test tubes, with screw cap
4 ml, 115 mm, 30 mm
Catalog # KIMA17004
Supplier: KIMA SAS DI CHIARIN RENZO
Jump to:
Product Details & Documents
PP, translucent or PS, clear, with screw cap.
- PS: Good thermal and chemical resistance
- PP: Excellent thermal and chemical resistance, autoclavable
- Robust, economical
Universal tubes for a wide range of applications.
Specifications
- Ext.Ø:30 mm
- Capacity:4 ml
- Length:115 mm



