Test tubes, with screw cap
16 ml, 120 mm, 16 mm
Catalog # 212-6715
Supplier: KIMA SAS DI CHIARIN RENZO
Jump to:
Product Details & Documents
PP, translucent or PS, clear, with screw cap.
- PS: Good thermal and chemical resistance
- PP: Excellent thermal and chemical resistance, autoclavable
- Robust, economical
Universal tubes for a wide range of applications.
Specifications
- Ext.Ø:16 mm
- Capacity:16 ml
- Length:120 mm



