Jacketed beakers, tall form
600 ml, 180 mm, 95 mm
Catalog # 213-0052
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, without spout.
- Very good chemical resistance
- Very good thermal resistance
- With screw thread and plastic threaded tubing connectors
- Tube nozzles with 11 mm ext. diameter (Ø) for 250 and 600 ml beakers and 14 mm ext. diameter (Ø) for 1000 and 2000 ml beakers
For maintaining liquid samples at a constant temperature. The temperature controlling medium is pumped through the double-walled jacket by means of a recirculating thermostat.
Specifications
- Ext.Ø:95 mm
- Capacity:600 ml
- Height:180 mm
- Seq:02



