Dishes, evaporating
170 ml, 55 mm, 95 mm
Catalog # BIBB1450/06D
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with spout.
- High resistance to chemical attack and thermal shock
- Complies to DIN 12336
- Quick and easy to clean
For wide range of applications. Feature flat base and curved sides.
Specifications
- Ext.Ø:95 mm
- Capacity:170 ml
- Height:55 mm
- Seq:04



