Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, evaporating

Dishes, evaporating

90 ml, 45 mm, 80 mm
Catalog # 216-2760
Supplier:   SciLabware
Dishes, evaporating
Catalog # 216-2760
Supplier:  SciLabware
Dishes, evaporating
Dishes, evaporating

90 ml, 45 mm, 80 mm

Price
150,00 €
Log in for availability
1 * 10 items
Product Details & Documents

PYREX®, borosilicate glass, with spout.

  • High resistance to chemical attack and thermal shock
  • Complies to DIN 12336
  • Quick and easy to clean

For wide range of applications. Feature flat base and curved sides.

Specifications
  • Ext.Ø:
    80 mm
  • Capacity:
    90 ml
  • Height:
    45 mm
  • Seq:
    03