Dishes, crystallising
900 ml, 75 mm, 140 mm
Catalog # 216-2766
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with or without spout.
- Very good chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Features flat base and straight sides and white labelling area.
Specifications
- Ext.Ø:140 mm
- Capacity:900 ml
- Height:75 mm
- Seq:08



