Flasks, flat bottom, wide neck, with flared rim
1000 ml, 200 mm, 47 mm, 131 mm
Catalog # BIBB1080/12D
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, wide mouth.
- Very good chemical resistance
- High temperature resistance
Wide neck to facilitate easy addition of solid samples etc.. Flat base for standing on benches and hotplates. With white enamel marking spot.
Certifications: ISO 1773
Specifications
- Ext.Ø:131 mm
- Capacity:1000 ml
- Height:200 mm
- Seq:04
- Neck I-Ø:47 mm



