Beakers, tall form
100 ml, 80 mm, 48 mm
Catalog # 213-0032
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
Volume graduations and labelling area.
Certifications: DIN 12331, ISO 3819
Specifications
- Ext.Ø:48 mm
- Capacity:100 ml
- Height:80 mm



