Order Entry
Export
Orders LinkContactUsLinkComponent
Rotary evaporating flasks

Rotary evaporating flasks

1000 ml, 29/32 NS, 198 mm
Catalog # 201-8401
Supplier:   SciLabware
Rotary evaporating flasks
Catalog # 201-8401
Supplier:  SciLabware
Rotary evaporating flasks
Rotary evaporating flasks

1000 ml, 29/32 NS, 198 mm

Price
54,40 €
Log in for availability
1 * 1 items
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ideal for use with rotary evaporators. Large surface area for rapid evaporation. Robust heavy wall construction for added strength. Florentine shape allows easy removal of solid residues.

Specifications
  • Socket size:
    29/32 NS
  • Capacity:
    1000 ml
  • Seq:
    09
  • Total height:
    198 mm