Order Entry
Export
Orders LinkContactUsLinkComponent
 

Rotary evaporating flasks

500 ml, 29/32 NS, 160 mm
Catalog # 201-8406
Supplier:   SciLabware
Rotary evaporating flasks
Catalog # 201-8406
Supplier:  SciLabware
Rotary evaporating flasks
Rotary evaporating flasks

500 ml, 29/32 NS, 160 mm

Price
59,10 €
Log in for availability
1 * 1 items
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ideal for use with rotary evaporators. Large surface area for rapid evaporation. Robust heavy wall construction for added strength. Florentine shape allows easy removal of solid residues.

Specifications
  • Socket size:
    29/32 NS
  • Capacity:
    500 ml
  • Seq:
    07
  • Total height:
    160 mm