Dishes, evaporating
500 ml, 55 mm, 110 mm
Catalog # 216-2707
Supplier: Agencinox
Jump to:
Product Details & Documents
Made of stainless steel.
- Excellent chemical resistance
- Excellent temperature resistance
- Easy to clean
Specifications
- Ext.Ø:110 mm
- Capacity:500 ml
- Height:55 mm
- Seq:05



