Active gauge displays
Active gauge displays for APG-M (mbar/Torr)
Catalog # 619-0223
Supplier: EDWARDS HIGH VACUUM METTLER
Jump to:
Product Details & Documents
The active gauge displays are a range of simple, low cost units for the measurement and control of vacuum from atmosphere to 10-9 mbar.
- Single switch with LED indication for gauge head selection
- Option of two adjustable set-points with relay status indication
- Mains power input supply via IEC connector
- Clear analog display covers the whole gauge head pressure range
- Available with both bench top use or panel mounting
Delivery information: Supplied with tilt feet for convenient bench top mounting and panel mounting kit to DIN 43700 standard.
Specifications
- Description:Active gauge displays for APG-M (mbar/Torr)
- Seq:02
- Cat. No.:619-0223
- Model:APG-M
- Permitted ambient temperature for operation:5...+60 °C
- Permitted ambient temperature for storage:−10...+70 °C
- Power input:90 to 120 V ac
185 to 265 V ac (selectable)



