Dishes, evaporating
100 ml, 20 mm, 80 mm
Catalog # 216-2720
Supplier: Agencinox
Jump to:
Product Details & Documents
Made of stainless steel.
- Excellent chemical resistance
- Excellent temperature resistance
- Easy to clean
Specifications
- Ext.Ø:80 mm
- Capacity:100 ml
- Height:20 mm
- Seq:02



